Zoro Homepage

VALVE, FINGER

  • Mfr # VHK3A-08F-08FRL

  • Zoro # G515212889


product price: $16.49
/ea

Key Features

Series
VHK
Overall Height
44 1/2 mm
Overall Length
52 3/8 mm
Overall Width
18 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHK3A-08F-08FRL
Zoro #
G515212889
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
44 1/2 mm
Overall Length
52 3/8 mm
Overall Width
18 mm
Valve Port Connection Size
8 mm
Exhaust Port Connection Size
8 mm

Details

Item
Finger Valve
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
For Media
Air
Vacuum Rating
Vacuum Operable
Coefficient of Volume (Cv)
0.06
Operating Temperature - Minimum
0 Degrees C
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Number of Ports
3
Actuator Color
Red
Valve Type
Poppet
Body Style
Side-Ported
Operating Pressure - Maximum
1 MPa
Actuator Type
Knob

Description

Finger Valve, Body Material Aluminum, Overall Length 52 3/8 mm, Overall Height 44 1/2 mm, Overall Width 18 mm, Series VHK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.