Zoro Homepage

Valve Manifold, 4 Station, 1/8 NPT

  • Mfr # SS5Y5-41-04-01T

  • Zoro # G6650217


product price: $59.29
/ea

Key Features

Body Style
Base-Mounted
Series
SY5000
Overall Height
2 7/16 in
Body Material
Aluminum
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS5Y5-41-04-01T
Zoro #
G6650217
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 7/16 in
Overall Width
2 3/8 in
Valve Port Size
1/8 in
Length (In.)
2 1/2 in
Height (In.)
1 1/4 in
Width (In.)
2 3/8 in
Overall Length
2 1/2 in
Exhaust Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Bar Manifold
Body Style
Base-Mounted
Series
SY5000
Body Material
Aluminum
For Use With
Mfr. No. SY5000 Series Base Mounted Valves
NPT Port (In.)
1/8
Number of Stations
4
Cv
0.44
Number of Valve Stations
4
Standards
RoHS Compliant
Coefficient of Volume (Cv)
0.44
Valve Port Connection Gender
Female
Valve Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
Exhaust Port Connection Gender
Female
Compatible Brand
SMC
Number of Valve Ports
4
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Compatible Series
SY5000
End Plate Orientation
Horizontal
Port Location
Side
Product Type
Bar Manifold

Description

Bar Manifold, For Use With Mfr. No. SY5000 Series Base Mounted Valves, Number of Valve Stations 4, Valve Port Size 1/8 in, Cv 0.44, Solenoid Valve Manifold, SY5000 Series, Length (In.) 2 1/2 in, Width (In.) 2 3/8 in, Height (In.) 1 1/4 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.