Zoro Homepage

Valve Manifold, 8 Station, M5x0.8

  • Mfr # SS5Y3-41-08-M5T

  • Zoro # G5320043


product price: $67.39
/ea

Key Features

Body Style
Base-Mounted
Series
SY3000
Overall Height
2 1/4 in
Body Material
Aluminum
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS5Y3-41-08-M5T
Zoro #
G5320043
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 1/4 in
Overall Width
2 1/4 in
Height (In.)
1 1/8 in
Valve Port Size
M5 x 0.8
Width (In.)
2 1/4 in
Exhaust Port Connection Size
M5x0.8
Valve Port Connection Size
#10-32

Description

Bar Manifold, For Use With Mfr. No. SY3000 Series Base Mounted Valves, Number of Valve Stations 8, Valve Port Size M5 x 0.8, Cv 0.18, Solenoid Valve Manifold, SY3000 Series, Width (In.) 2 1/4 in, Height (In.) 1 1/8 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.