Zoro Homepage

VALVE, SGL SOL, BODY PT (DC)

  • Mfr # SY7120-5HZ-02T

  • Zoro # G115191812


product price: $62.69
/ea

Key Features

Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY7120-5HZ-02T
Zoro #
G115191812
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
49 1/2 mm
Overall Length
100 3/32 mm
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Valve
Body Style
Body-Ported
Series
SY7000
Voltage
24V DC
Pilot Pressure
35 psi
Power Consumption
0.35 W
Override
Non-Locking
Number of Ways
Five-Way
Number of Positions
Two-Position
Standards
RoHS Compliant
Inlet Port Connection Type
NPT
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
-10 Degrees C
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Maximum
50 Degrees C
Product Type
Solenoid Air Control Valve
For Media
Air
Valve Type
Spool
Body Features
Single
Pilot Type
Internal Pilot
Actuator Type
Single Solenoid
Seal Material
Rubber
Operating Pressure - Minimum
0.1 MPa
Number of Ports
5
Exhaust Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Gender
Female
Coefficient of Volume (Cv)
1.1
Exhaust Port Connection Gender
Female
Spool Material
Aluminum
Return Action
Single Solenoid Monostable
Pilot Port Connection Gender
Female
Electrical Connection Type
Plug-In
Flow Rate - Maximum
37.72 scfm

Description

Solenoid Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Body-Ported, Pilot Pressure 35 psi, Power Consumption 0.35 W, Override Non-Locking, Overall Height 49 1/2 mm, Overall Length 100 3/32 mm, Standards RoHS Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.