Zoro Homepage

VALVE, SOL

  • Mfr # SY50M-27-1-WO-02T

  • Zoro # G215864838


product price: $60.19
/ea

Key Features

Compatible Series
SY3000/5000/7000
Operating Temperature - Minimum
-10 Degrees C
Overall Height
28 mm
Product Type
Sub Plate
Electrical Connection Type
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-27-1-WO-02T
Zoro #
G215864838
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
28 mm
Overall Width
40 mm
Port Connection Size
1/4 in
Overall Length
91 mm

Details

Compatible Series
SY3000/5000/7000
Operating Temperature - Minimum
-10 Degrees C
Product Type
Sub Plate
Item
SUBPLATE
Electrical Connection Type
M12
Plate Orientation
Horizontal
Includes Muffler
Muffler Not Included
Body Material
Aluminum
Operating Temperature - Maximum
50 Degrees C
Operating Pressure - Minimum
0.1 MPa
Includes
Mounting Screws not Included
Operating Pressure - Maximum
1 MPa
Compatible Brand
SMC
Seal Material
Nitrile Butadiene Rubber
Includes DIN Rail Clamps
DIN Rails Clamps Not Included

Description

SUBPLATE, Includes Mounting Screws not Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.