Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Vacuum Inlet, Black, Flat Pad

  • Mfr # ZP3-T02UN-A3

  • Zoro # G821914798


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP3-T02UN-A3
Zoro #
G821914798
UPC #
-
Country of Origin
Japan

Description

Item Vertical Vacuum Inlet, Adapter Material Brass, Durometer 50, Includes Adapter, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Overall Height 8 mm, Pad Color Black, Pad Diameter 2 mm, Pad Height 8 mm, Pad Material NBR, Pad Mfr. Part Number ZP3-(015/02/035) U, Pad Type Flat, Port Size M5 x 0.5, Port Type Metric, Series ZP3-T, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.