Zoro Homepage

Vertical Vacuum Inlet, Black, Flat Pad

  • Mfr # ZP3-T04BS-A5

  • Zoro # G521914777


product price: $12.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP3-T04BS-A5
Zoro #
G521914777
UPC #
-
Country of Origin
Japan

Description

Item Vertical Vacuum Inlet, Adapter Material Brass, Durometer 40, Includes Adapter, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Overall Height 13.5 mm, Pad Color Black, Pad Diameter 4 mm, Pad Height 13.5 mm, Pad Material Silicone, Pad Mfr. Part Number ZP3-(04/06/08) B, Pad Type Flat, Port Size M5 x 0.8, Port Type Metric, Series ZP3-T, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.