Zoro Homepage

Vertical Vacuum Inlet, Blue, Flat Pad

  • Mfr # ZP3P-T20PTSF-AG1

  • Zoro # G221916224


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP3P-T20PTSF-AG1
Zoro #
G221916224
UPC #
-
Country of Origin
Japan

Description

Item Vertical Vacuum Inlet, Adapter Material Aluminum, Durometer 40, Includes Adapter, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 20 mm, Overall Height 26.5 mm, Pad Color Blue, Pad Diameter 20 mm, Pad Height 26.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5 x 0.8, Port Type Metric, Series ZP3P, Standards FDA 21 CFR SS1772600, Stroke Not Applicable, Weight 50.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.