Vertical Vacuum Inlet, Blue, Flat Pad
Mfr # ZP3P-T25PTSF-AG1
Zoro # G721915260
product price: $20.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP3P-T25PTSF-AG1
Zoro #
G721915260
UPC #
-
Country of Origin
Japan
Description
Item Vertical Vacuum Inlet, Adapter Material Aluminum, Durometer 40, Includes Adapter, Maximum Operating Temperature 200 Degrees C, Minimum Operating Temperature 0 Degrees C, Number of Folds Not Applicable, Outside Diameter 25 mm, Overall Height 27 mm, Pad Color Blue, Pad Diameter 25 mm, Pad Height 27 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5 x 0.8, Port Type Metric, Series ZP3P, Standards FDA 21 CFR SS1772600, Stroke Not Applicable, Weight 6.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.