
Vna/B/C/D 2-Way Coolant Valve Other Pneumatic Valve (Discontinued)
- Mfr # SGHA430A-30N25
- Zoro # G504837888
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGHA430A-30N25
Zoro #
G504837888
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
104 mm
Overall Height
186 mm
Width
96 mm
Valve Port Size
3/8 to 1 inch
Details
Valve Max. Pressure Rating
0 to 7.0 MPa
Seal Material
NBR or FKM
Fluid Temp. Range
-10 to 60 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.