
VQC D SIDE END PLATE
Mfr # VVQC1000-3A-1-N9-S
Zoro # G215864821
product price: $49.69
/eaKey Features
Operating Pressure - Minimum
0.1 MPa
Body Material
Die Cast Zinc
Operating Temperature - Minimum
-10 Degrees C
Plate Orientation
Horizontal
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVQC1000-3A-1-N9-S
Zoro #
G215864821
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
75 mm
Port Connection Size
5/16 in
Overall Width
37 mm
Overall Height
63 mm
Details
Operating Pressure - Minimum
0.1 MPa
Body Material
Die Cast Zinc
Operating Temperature - Minimum
-10 Degrees C
Plate Orientation
Horizontal
Includes
Mounting Screws
Plate Position
Left
For Media
Air, Inert Gas
Compatible Series
VQC1000/2000
Operating Temperature - Maximum
50 Degrees C
Item
Side End Plate
Operating Pressure - Maximum
0.7 MPa
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Standards
RoHS Compliant
Includes Muffler
Muffler Included
IP Rating
IP67
Number of Ports
2
Compatible Brand
SMC
Product Type
End Plate
Description
Side End Plate, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.