Zoro Homepage

VQC D SIDE END PLATE

  • Mfr # VVQC2000-3A-1-C10

  • Zoro # G315439783


product price: $61.19
/ea

Key Features

Includes
Mounting Screws
Standards
RoHS Compliant
Overall Height
77 mm
Overall Width
37 mm
Overall Length
122 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC2000-3A-1-C10
Zoro #
G315439783
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
77 mm
Overall Width
37 mm
Overall Length
122 mm
Port Connection Size
10 mm

Details

Item
Side End Plate
Includes
Mounting Screws
Standards
RoHS Compliant
Body Material
Die Cast Zinc
Operating Pressure - Minimum
0.1 MPa
For Media
Air, Inert Gas
Includes Muffler
Muffler Not Included
Operating Temperature - Maximum
50 Degrees C
Number of Ports
2
IP Rating
IP67
Plate Position
Left
Compatible Series
VQC1000/2000
Plate Orientation
Horizontal
Product Type
End Plate
Compatible Brand
SMC
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Minimum
-10 Degrees C

Description

Side End Plate, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.