Zoro Homepage

VQC D SIDE END PLATE

  • Mfr # VVQC2000-3A-1-N11

  • Zoro # G115439723


product price: $61.19
/ea

Key Features

Includes
Mounting Screws
Standards
RoHS Compliant
Overall Height
77 mm
Overall Width
37 mm
Overall Length
122 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQC2000-3A-1-N11
Zoro #
G115439723
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
77 mm
Overall Width
37 mm
Overall Length
122 mm
Port Connection Size
3/8 in

Details

Item
Side End Plate
Includes
Mounting Screws
Standards
RoHS Compliant
Body Material
Die Cast Zinc
Product Type
End Plate
Compatible Brand
SMC
Compatible Series
VQC1000/2000
Number of Ports
2
Plate Position
Left
For Media
Air, Inert Gas
Operating Pressure - Minimum
0.1 MPa
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP67
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Plate Orientation
Horizontal
Includes Muffler
Muffler Not Included
Operating Temperature - Minimum
-10 Degrees C

Description

Side End Plate, Includes Mounting Screws

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.