
VQC U SIDE END PLATE
Mfr # VVQC1000-2A-1-N9-S
Zoro # G815864818
product price: $20.19
/eaKey Features
Standards
RoHS Compliant
Operating Pressure - Maximum
0.7 MPa
Compatible Series
VQC1000/2000
For Media
Air, Inert Gas
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVQC1000-2A-1-N9-S
Zoro #
G815864818
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
63 mm
Overall Length
75 mm
Port Connection Size
5/16 in
Overall Width
28 11/16 mm
Details
Standards
RoHS Compliant
Operating Pressure - Maximum
0.7 MPa
Compatible Series
VQC1000/2000
For Media
Air, Inert Gas
Includes
Mounting Screws
Operating Pressure - Minimum
0.1 MPa
Compatible Brand
SMC
Product Type
End Plate
Plate Orientation
Horizontal
Operating Temperature - Minimum
-10 Degrees C
Plate Position
Right
Number of Ports
2
Body Material
Die Cast Zinc
Includes Muffler
Muffler Included
Item
Side End Plate
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Maximum
50 Degrees C
IP Rating
IP67
Description
Side End Plate, Includes Mounting Screws
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.