
VQC U SIDE END PLATE
Mfr # VVQC2000-2A-1-N11
Zoro # G415439966
product price: $26.79
/eaKey Features
Standards
RoHS Compliant
Body Material
Die Cast Zinc
Overall Length
122 mm
Overall Width
37 mm
Product Type
End Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVQC2000-2A-1-N11
Zoro #
G415439966
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
122 mm
Overall Width
37 mm
Port Connection Size
3/8 in
Overall Height
77 mm
Details
Item
Side End Plate
Standards
RoHS Compliant
Body Material
Die Cast Zinc
Product Type
End Plate
Compatible Brand
SMC
Includes
Mounting Screws
Plate Position
Right
Plate Orientation
Horizontal
Includes Muffler
Muffler Not Included
For Media
Air, Inert Gas
Operating Temperature - Minimum
-10 Degrees C
Compatible Series
VQC1000/2000
Number of Ports
2
IP Rating
IP67
Electrical Connection Type
Terminal Block
Operating Temperature - Maximum
50 Degrees C
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Pressure - Maximum
0.7 MPa
Operating Pressure - Minimum
0.1 MPa
Description
VQC U SIDE END PLATE
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.