Wear Resist Tubing, OD 4mm, ID 2.5mm, Blk

  • Mfr # TUZ0425B-20

  • Zoro # G1273975


product price: $46.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUZ0425B-20
Zoro #
G1273975
UPC #
-
Country of Origin
Japan

Details

Item
Wear Resist Tubing,OD 4mm,ID 2.5mm,Blk

Description

Wear Resist Tubing,OD 4mm,ID 2.5mm,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.