Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Smc Wye, 3/8" x 3/8", Tube x R(PT) KQ2U11-03S

Wye, 3/8" x 3/8", Tube x R(PT) (Discontinued)

  • Mfr # KQ2U11-03S
  • Zoro # G1424753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2U11-03S
Zoro #
G1424753
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
3/8 in
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8 in

Details

Max. Pressure
145 psi
Fitting Connection Type
Tube x R(PT)
Specific Fitting Shape
Wye
Tube Fitting Material
Brass, Polybutylene
Item
Male Branch Y
Temp. Range
23 Degrees to 140 Degrees F
Color
White/Gray
Basic Pipe Fitting Shape
Wye
Pipe Fitting Connection Type
Tube x R(PT)
Basic Pipe Fitting Material
Plastic and Metal
Specific Pipe Fitting Shape
Wye

Description

Male Branch Y, Color White/Gray, Specific Fitting Shape Wye

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.