Zoro Homepage
This item is Discontinued.
Smc Wye, 5/32" x 1/4 In., Tube x R(PT) KQ2U04-02AS

Wye, 5/32" x 1/4 In., Tube x R(PT) (Discontinued)

  • Mfr # KQ2U04-02AS
  • Zoro # G1581797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2U04-02AS
Zoro #
G1581797
UPC #
-
Country of Origin
Singapore

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Tube Size
5/32 in

Details

Max. Pressure
145 psi
Fitting Connection Type
Tube x R(PT)
Specific Fitting Shape
Wye
Tube Fitting Material
Brass, Polybutylene
Basic Pipe Fitting Shape
Wye
Basic Pipe Fitting Material
Plastic and Metal
Item
Male Branch Y
Specific Pipe Fitting Shape
Wye
Color
White/Gray
Pipe Fitting Connection Type
Tube x R(PT)
Temp. Range
23 Degrees to 140 Degrees F

Description

Male Branch Y, Color White/Gray, Specific Fitting Shape Wye

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.