Zoro Homepage

Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 10 x 12mm Tube OD

  • Mfr # KQ2U10-12A

  • Zoro # G5000265


product price: $5.29
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
10 x 12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2U10-12A
Zoro #
G5000265
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10 x 12mm
Overall Length
38 1/2 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Tube Outer Diameter
12 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 3 Tube Outer Diameter
12 mm
Fitting Side 4 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Description

Push-Fit Wye Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Polybutylene Terephthalate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.