Shop SMEAD
See all product information
Create Account
1-3/4" Accordion Expansion Colored File Pocket, Straight Tab, Letter, Blue
- Mfr # 73215
- Zoro # G704903406
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Width
11 3/4"
Color
Blue
Material
Card Stock
Tab Cut
Straight
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73215
- Zoro #
- G704903406
- UPC #
- 86486732154
- Country of Origin
- Mexico
Dimensions
- Width
- 11 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Expansion Size
- 1 3/4"
Details
- Item
- File Pocket
- Color
- Blue
- Material
- Card Stock
- Tab Cut
- Straight
- Features
- Tear Resistant
- Sheet Standard
- Letter
- Tab Location
- Top
Description
Smead 1 3/4 inch accordion expansion colored file pocket, straight tab, letter, blue bright colored file pockets help color code projects. Tyvek rollover reinforcement ensures durability. Manila interior makes for easy labeling. Fold down front for easy access to contents. Bottom and sides fully enclosed for extra security. Expandable file folder type: top tab pocket; size: letter; width: 11 3/4". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.