Shop SMEAD
See all product information
Create Account
100% RECYCLED TOP TAB FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK
Mfr # 73205
Zoro # G510778533
product price:Â
$
93.59
/pk of 25, $3.74/ea
Key Features
Width
11 45/64in
Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73205
- Zoro #
- G510778533
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 11 45/64in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 1/2in
- Outside Length
- 12in
- Expansion Size
- 3 1/2in
Details
- Item
- File Pocket
- Color
- Redrope
- Tab Cut
- Straight
- Features
- Tear Proof Gusset
- Sheet Standard
- Letter
- Accessibility
- Tri-fold
Description
Great for managing bulky records, these sturdy file pockets feature a 3.5in or 5.25in expansion. Rollover side gussets reinforced with tear resistant material makes them virtually tear proof. Made of sturdy Redrope stock and features a straight cut tab great for straight line filing. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.