Shop SMEAD
See all product information
Create Account
1/3 Cut Assorted Position File Folders, One-Ply Top Tab, Legal, Manila, 100/Box
- Mfr # 15330
- Zoro # G104903341
product price:Â
$
67.35
/ea
Key Features
Color
Manila
Material
Manila
Sheet Size
8 1/2" Width x 14" Length
Tab Position
Assorted Position
Tab Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15330
- Zoro #
- G104903341
- UPC #
- 86486153300
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Tab Size
- 1/2"
- Folder Thickness
- 11 pt.
- Expansion Size
- 3/4"
Details
- Item
- Top Tab File Folder
- Color
- Manila
- Material
- Manila
- Tab Position
- Assorted Position
- Tab Location
- Top
- Number of Plys
- 1
- Sheet Standard
- Legal
Description
Smead 1/3 cut assorted position file folders, one-ply top tab, legal, manila, 100/box an office necessity in a variety of tab cuts for every filing need. File folder type: top tab; size: legal; folder material: 11 pt. Manila; color(s): manila. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.