Shop SMEAD
See all product information
Create Account
14024, 100% RECYCLED PRESSBOARD CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, RED, 10PK
- Mfr # SMD14024
- Zoro # G111163349
product price:Â
$
104.99
/pk of 10, $10.50/ea
Free Shipping & Returns
Key Features
File Fastener Type
2" K-Style Prong
Tab Cut
1/3
Sheet Size
8 1/2 x 11 in
Features
Tear Resistant
Tab Position
Right of Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD14024
- Zoro #
- G111163349
- UPC #
- -
- Country of Origin
- United States
- File Fastener Type
- 2" K-Style Prong
- Tab Cut
- 1/3
- Features
- Tear Resistant
- Tab Position
- Right of Center
- Index Tab Color
- Red
Dimensions
- Sheet Size
- 8 1/2 x 11 in
Description
Great for personnel, real estate, accounting or banking files. Sturdy 25 pt. pressboard covers with 2'' fasteners on the covers and 1'' fasteners on the dividers. Tear resistant gusset is strong and durable. 20 pt. fiberboard dividers are fully taped to the gusset. This product was made using wood sourced from a certified managed forest. Folder Size: Letter, Total Number of Dividers: 2, Total Number of Fasteners: 6, Max Folder Expansion: 2''.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.