Shop SMEAD
See all product information
Create Account
2-Pocket Folder W/tang Fastener, Letter, 1/2in Cap, Blue, 25PK
Mfr # 88052
Zoro # G810779162
product price:Â
$
62.79
/pk 25, $2.51/ea
Key Features
Width
9 3/4in
Color
Blue
Sheet Size
8 1/2in Width x 11in Length
Depth
11 1/2in
Features
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88052
- Zoro #
- G810779162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Depth
- 11 1/2in
- Folder Thickness
- 11 pt.
Details
- Item
- Pocket Folder
- Color
- Blue
- Features
- Textured
- Pocket Location
- Internal
- Sheet Standard
- Letter
- Number of Fasteners
- 3
- Folder Capacity
- 1/2in
- Total Number of Pockets
- 2
Description
Large pockets safely hold documents for easy transport while keeping the material immediately accessible. Reinforced at the sides, closed at the center, and the left pocket holds a business card. Heavyweight textured stock makes a distinctive impression. White strip attached in the center fold has three fasteners to securely hold 3-hole punched documents. Safely holds up to 80 sheets of 3-hole punched papers. Large pockets hold up to 50 sheets each. Made of heavyweight stock for durability. Front Cover Colors: Blue; Color Family: Blue; Back Cover Colors: Blue; Sheet Size: 11 x 8.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.