Zoro Homepage

21 Pocket Expanding File, 9-3/4x5in Manilain

  • Mfr # 70506

  • Zoro # G310796218


product price: $33.65
/ea

Key Features

Color
Blue/Black
Material
Pressboard
Sheet Size
5in Width x 9 3/4in Length
Folder Thickness
25 pt.
Divider Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70506
Zoro #
G310796218
UPC #
86486705066
Country of Origin
Mexico

Dimensions

Sheet Size
5in Width x 9 3/4in Length
Folder Thickness
25 pt.
Divider Thickness
11 pt.
Expansion Size
7/8in

Details

Item
Expanding File
Color
Blue/Black
Material
Pressboard
Divider Material
Kraft
Total Number of Pockets
21

Description

Use this compact expanding file to organize and store receipts, statements, coupons or other small materials. Tabbed dividers make it easy to separate materials into categories. Sturdy flap with elastic closure keeps contents secure. These portable organizers are the perfect size to fit into a bag or glove box. Organizer is divided into 21 pockets. Dividers are preprinted with both alphabetic A-Z and monthly Jan- Dec labels. Reinforced gusset for extra durability. Each pocket expands to 0.88in and holds up to 50 sheets. Pocket/Wallet Type: Checks; Size: Small Format; Closure Type: Elastic Cord; Colors: Black/Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.