3-1/2" Accordion Expansion Wallets, Letter, Leather-Like Redrope
- Mfr # 71353
- Zoro # G804903436
product price:Â
$
20.95
/ea
Key Features
Width
11 3/4"
Material
Redrope
Sheet Size
8 1/2" Width x 11" Length
Features
Reinforced Gusset
Depth
9 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71353
- Zoro #
- G804903436
- UPC #
- 86486713535
- Country of Origin
- Mexico
Dimensions
- Width
- 11 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Depth
- 9 1/2"
- Expansion Size
- 3 1/2"
Details
- Item
- File Wallet
- Color
- Redrope
- Material
- Redrope
- Features
- Reinforced Gusset
- Sheet Standard
- Letter
Description
Smead 3 1/2 inch accordion expansion wallets, letter, leather-like redrope neat and professional wallets feature a distinctive leather-like material. An elastic cord holds the protective flap tightly around the wallet. Double-thick front and back panels. Full-height redrope gussets, reinforced with tyvek. Expandable file folder type: elastic cord closure wallet; size: letter; width: 11 3/4"; height: 9 1/2". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.