7" Accordion Expansion File TUFF Pockets, Straight Tab, Letter, Redrope, 5/Box
- Mfr # 73795
- Zoro # G504903491
product price:Â
$
96.15
/ea
Key Features
Color
Redrope
Material
Redrope
Tab Cut
Straight
Sheet Size
8 1/2" Width x 11" Length
Thickness
16.5 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73795
- Zoro #
- G504903491
- UPC #
- 386486737952
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 16.5 pt.
- Expansion Size
- 7"
Details
- Item
- File Pocket
- Color
- Redrope
- Material
- Redrope
- Tab Cut
- Straight
- Features
- Tear Resistant
- Accessibility
- Top Load
- Number of Plys
- 2
- Sheet Standard
- Letter
Description
Smead 7" accordion expansion file tuff pockets, straight tab, letter, redrope, 5/box favored by law firms, this is the "iron man" of file pockets. Pocket holds standard top tab folders without bulging thanks to strong, fully-lined tyvek gussets which extends into the front and back panels twice as far as standard file pockets. Drop front for easy access to documents. Labels sold separately. Expandable file folder type: end tab pocket; size: letter; width: 12 3/4". global product type: expandable file folders-drop front;expandable file folders-expandable file folders-end tab pocket. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.