Shop SMEAD
See all product information
Create Account
A-Z COLOR-CODED END TAB FILING LABELS, B, 1 X 1.25, WHITE, 500/ROLL
- Mfr # 67072
- Zoro # G410793612
product price:Â
$
38.55
/ea
Key Features
Color
Light Orange
Label Length
1in
Label Width
1 1/4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67072
- Zoro #
- G410793612
- UPC #
- 86486670722
- Country of Origin
- United States
Dimensions
- Label Length
- 1in
- Label Width
- 1 1/4in
Details
- Item
- Color Coded Label
- Color
- Light Orange
Description
Keep files organized at a glance with these alphabetic labels that feature a wraparound solid color bar and a colored character printed on a white background. Colors are compatible with end tab systems using the bar-style format. Convenient dispensing box for easy peel off and application. Includes 500 labels per roll. Compatible with Tab Products 1283 series alphabetical labels. Shape: Rectangular; Label Size - text: 1 x 1.25; Label Colors: White; Color Family: White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.