Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpha-Z Color-Coded Second Letter Labels- Letter O- Dark Blue- 100/Pack

  • Mfr # 67185

  • Zoro # G910884377


product price: $20.99
/pk 100, $0.21/ea

Key Features

Color
Dark Blue
Label Width
1in
Label Length
1 5/8in
Number of Labels per Sheet
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67185
Zoro #
G910884377
UPC #
86486671859
Country of Origin
United States

Dimensions

Label Width
1in
Label Length
1 5/8in

Details

Item
Color Coded Label
Color
Dark Blue
Number of Labels per Sheet
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.