
AlphaZ Color-Coded Second Letter Alphabetical Labels, G, 1 x 1.63, Gray, PK100, 100PK
Mfr # 67177
Zoro # G206437263
product price: $5.55
/pk 100, $0.06/eaSold in multiples of 2 for $11.10
Key Features
Material
Laminated Paper
Index Tabs - Item
Labels
Border Color
Gray
Shape
Rectangular
Label Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67177
Zoro #
G206437263
UPC #
86486671774
Country of Origin
United States
Dimensions
Label Size - text
1 x 1.63
Details
Material
Laminated Paper
Index Tabs - Item
Labels
Border Color
Gray
Shape
Rectangular
Label Color
Gray
Adhesive
Permanent Self-Adhesive
Printed Text
G
Labels Per Unit
100
Printed Text Color
White
Tab Style
End Tab; Top Tab
Labels Per Sheet
10
Description
Put an end to misfiled records and cut filing and retrieval time with these color-coded alphabetic labels. ACCS-style labels wrap around the folder tab so they are readable from both sides of the folder. Thirteen colors in two print designs code all 26 letters and are compatible with other AlphaZ label styles. First half of the alphabet has white letter and second half has white letter plus two white bars against colored background. Clear laminate keeps labels clean and colors bright, even with frequent handling. Use as a secondary label with NCC style name labels or as primary coding labels with computer generated name labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.