Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AlphaZ Color-Coded Second Letter Labels, F, 1 x 1.63, Orange, PK100

  • Mfr # 67176

  • Zoro # G600001992


product price: $5.55
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.10

Key Features

Material
Laminated Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
Orange
Size
1 x 1.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67176
Zoro #
G600001992
UPC #
86486671767
Country of Origin
China

Dimensions

Size
1 x 1.63

Details

Item
Labels
Material
Laminated Paper
Legend
F
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
Orange
Weight
0.075 lbs
Labels Per Unit
100
Printed Text Color
White
Tab Style
End Tab; Top Tab
Labels Per Sheet
10

Description

Use as a secondary label with name labels, or use as primary coding labels. Wraparound labels are readable from both sides of file folder tabs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.