<b>Features</b><ul><li>Poly Snap&#45;in 2&#45;Pocket Letter Folder</li><li>Pack of 10</li></ul><b>Sp

  • Mfr # 87939

  • Zoro # G803861409


product price:  $46.95
/ea

Key Features

Number of Pockets
2
Width
9 1/2"
Color
Yellow
Sheet Size
8 1/2" Width x 11" Length
Height
11 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87939
Zoro #
G803861409
UPC #
86486879392
Country of Origin
China

Dimensions

Width
9 1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 1/2"

Details

Item
Pocket Folder
Number of Pockets
2
Color
Yellow
Features
Tear Resistant
Sheet Capacity
50
Sheet Standard
Letter

Description

Features
  • Poly Snap-in 2-Pocket Letter Folder
  • Pack of 10
Specifications
  • Color: Assorted
  • Dimension: 11.63" H x 9.5" W x 1.25" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.