Zoro Homepage

Binder Cover, Black

  • Mfr # 81179

  • Zoro # G5021926


product price: $8.29
/ea

Key Features

Binder Sheet Capacity
750
Color
Black
Sheet Size
11 x 17
Material
20-pt. Premium Pressboard
Binder Features
Top Opening—Holes 8.5" center to center.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81179
Zoro #
G5021926
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 x 17
Size
11 x 17
Compatible Sheet Width
11 in
Compatible Sheet Height
17 in
Sheet Capacity Size
3 in

Details

Item
Report Cover
Binder Sheet Capacity
750
Color
Black
Material
20-pt. Premium Pressboard
Binder Features
Top Opening—Holes 8.5" center to center.
Sheet Capacity
750
Spine Color(s)
Black
Cover Material(s)
25-pt. Premium Pressboard
Front Cover Color(s)
Black
Center To Center
8.5"
Capacity Range [Max]
3"
Back Cover Color(s)
Black
Number of Fasteners
1
Sheet Type
Punched
Fastener Type
Two-Piece Prong Fastener
Weight
0.42 lbs
Report Cover Quantity
1
Fastener Material
Metal

Description

Report Cover, Color Black, Material Pressboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.