
Blue/Green/Manila/Red/Yellow,
Mfr # 75425
Zoro # G004903557
product price: $67.55
/eaKey Features
Width
11 1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
9 3/4"
Thickness
11 pt.
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75425
Zoro #
G004903557
UPC #
86486754255
Country of Origin
United States
Dimensions
Width
11 1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
9 3/4"
Thickness
11 pt.
Details
Item
File Jacket
Color
Yellow
Sheet Standard
Letter
Description
Smead slash pocket folders, letter, 11 point, blue/green/manila/red/yellow, 25/pack diagonal cut front pocket keeps contents visible. Closed sides and bottom keep contents secure. Display a business card using the slits in pocket. Punch the left edge and use as a pocket divider in a ring binder. 11 pt. Stock. File jackets/ sleeves/wallets type: slash pocket jacket; material(s): 11 pt. Stock; height: 11 1/2". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.