Shop SMEAD
See all product information
Create Account
BOX BOTTOM HANGING FILE FOLDERS, LETTER SIZE, STANDARD GREEN, 25PK
Mfr # 64279
Zoro # G210780591
product price:Â
$
58.69
/pk of 25, $2.35/ea
Key Features
Color
Standard Green
Material
Pressboard
Sheet Size
8 1/2in Width x 11in Length
Features
Reinforced Base
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64279
- Zoro #
- G210780591
- UPC #
- 86486642798
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Folder Thickness
- 11 pt.
- Expansion Size
- 3in
Details
- Item
- Hanging Folder
- Color
- Standard Green
- Material
- Pressboard
- Features
- Reinforced Base
- Sheet Standard
- Letter
Description
Neatly file bulky records, manuals, catalogs, telephone books or reference books. Box-bottom expansion more easily accommodates substantial files and materials. A sturdy reinforcement strip helps keep contents upright, while preventing the enclosed materials from bulging. Coated rod tips allow for smooth gliding within hanging-file racks. 3in Capacity. Folder Size Type: Letter; Max Folder Expansion: 3in; Folder Color: Standard Green; Color Family: Green.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.