
Cascading Wall Organizer, 14 1/4 x 33, Letter, Gray w/6 Color Pockets (Discontinued)
- Mfr # 92060
- Zoro # G4183969
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92060
Zoro #
G4183969
UPC #
86486920605
Country of Origin
China
Dimensions
Overall Height
36.25"
Width
14.25"
Details
Color
Gray; Neon Green, Neon Orange, Neon Pink, Purple; Yellow
Weight
1.15 lbs
Material
Plastic
Description
SmeadĀ® Cascading Wall Organizer, 14 1/4 x 33, Letter, Gray with 6 Bright Color Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.