Shop SMEAD
See all product information
Create Account
Clear-Front Project Jackets, Letter, Poly, Black/Blue/Green/Red/Yellow, 5/Pack
- Mfr # 85740
- Zoro # G404903522
product price:Â
$
23.25
/ea
Key Features
Width
9 1/4"
Color
Red, Green, Black, Yellow, Blue
Material
Polypropylene
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85740
- Zoro #
- G404903522
- UPC #
- 86486857406
- Country of Origin
- China
Dimensions
- Width
- 9 1/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 11 3/4"
Details
- Item
- File Jacket
- Color
- Red, Green, Black, Yellow, Blue
- Material
- Polypropylene
- Features
- Dirt Resistant, Acid-free, Moisture Resistant, Flap
- Accessibility
- Two Sides
- Sheet Standard
- Letter
Description
Smead clear-front project jackets, letter, poly, black/blue/green/red/yellow, 5/pack open on top and side with a tuck flap that locks pages safely inside, protecting them from dirt and moisture. Solid color back with a clear front. Pvc free and archival quality. File jackets/ sleeves/wallets type: project jacket; material(s): polypropylene; height: 11 3/4"; width: 9 1/4". larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.