Zoro Homepage

Color Coded Label, Din, 100PK

  • Mfr # 67174

  • Zoro # G210793881


product price: $12.15
/pk 100, $0.12/ea

Key Features

Color
Light Blue
Number of Labels per Sheet
10
Label Length
1 5/8in
Label Width
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67174
Zoro #
G210793881
UPC #
86486671743
Country of Origin
United States

Dimensions

Label Length
1 5/8in
Label Width
1in

Details

Item
Color Coded Label
Color
Light Blue
Number of Labels per Sheet
10

Description

Put an end to misfiled records and cut filing and retrieval time with these color-coded alphabetic labels. ACCS-style labels wrap around the folder tab so they are readable from both sides of the folder. Thirteen colors in two print designs code all 26 letters and are compatible with other AlphaZ label styles. First half of the alphabet has white letter and second half has white letter plus two white bars against colored background. Clear laminate keeps labels clean and colors bright, even with frequent handling. Use as a secondary label with NCC style name labels or as primary coding labels with computer generated name labels. Shape: Rectangular; Label Size - text: 1 x 1.63; Label Colors: Light Blue; Color Family: Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.