Shop SMEAD
See all product information
Create Account
COLOR HANGING FOLDERS WITH 1/3 CUT TABS, LETTER SIZE, 1/3-CUT TAB, ASSORTED, 25PK
Mfr # 64020
Zoro # G410780605
product price:Â
$
42.65
/pk 25, $1.71/ea
Key Features
Width
11 3/4in
Color
Green
Material
Poly
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64020
- Zoro #
- G410780605
- UPC #
- 86486640206
- Country of Origin
- United States
Dimensions
- Width
- 11 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 1/4in
- Folder Thickness
- 11 pt.
Details
- Item
- Hanging Folder
- Color
- Green
- Material
- Poly
- Tab Cut
- 45660
- Tab Position
- Assorted
- Tab Material
- Poly
- Sheet Standard
- Letter
- Tab Location
- Top
Description
Color Hanging Folders keep your papers neatly upright in desk drawers and file cabinets. Combine them with colored interior folders to set up a color-coded system to help prevent misfiling and help make future file-referencing easier. Larger, repositionable, 1/3-cut clear poly tabs allow you to write larger or simply write more, so you can quickly find the file you're looking for, while allowing you to position each tab in any one of the three positions, on either the folder's front or back panel. Coated rod tips ensure that the folders slide easily within file-drawer racks and frames. Replaceable white-paper tab inserts allow you to repurpose each hanging folder to meet your current needs. Folder Size Type: Letter; Folder Color: Assorted; Color Family: Multicolor; Folder Color Assortment: Blue; Green; Purple; Red; Yellow.