Shop SMEAD
See all product information
Create Account
COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GREEN, 100PK
Mfr # 17143
Zoro # G410780834
product price:Â
$
57.99
/pk 100, $0.58/ea
Key Features
Color
Green
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Features
Break Resistant
Tab Position
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17143
- Zoro #
- G410780834
- UPC #
- 86486171434
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Folder Thickness
- 11 pt.
- Expansion Size
- 3/4in
- Tab Size
- 1/2in
Details
- Item
- Top Tab File Folder
- Color
- Green
- Tab Cut
- 45660
- Features
- Break Resistant
- Tab Position
- Assorted
- Number of Plys
- 1
- Sheet Standard
- Legal
- Tab Location
- Top
Description
Speed filing and retrieval time by using color to categorize different types of folders. Single-ply is the economical choice for files that are seldom accessed. Speed filing and retrieval time with color. Economical choice for efficient filing. An office necessity. Made of 11 point stock featuring 1/3-cut tabs in assorted positions. Scored for 0.75in expansion. File Folder Size Type: Legal; File Folder Color: Green; Color Family: Green; File Folder Material: 11-pt Stock.