Colored File Pockets, Yellow
- Mfr # SMD74233
- Zoro # G623361851
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Tab Type
Top
Sheet Size
8-1/2 in x 14 in
Tab Cut
Straight
Width
14-3/4 in
Expanded Width
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD74233
- Zoro #
- G623361851
- UPC #
- 386486742338
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Width
- 14-3/4 in
- Expanded Width
- 3-1/2 in
- Height
- 9-1/2 in
Details
- Tab Type
- Top
- Tab Cut
- Straight
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Yellow
- Features
- Tear Resistant
- Item
- File Pocket
Description
Use colorful file pockets to quickly identify different types of files inside or outside of your file drawers Matching colored gusset features a tearresistant rollover reinforcement Manila liners allow easy labeling on the straightcut tabs Dropfront panel provides easy access to contents Legalsize file pockets are made of 11 point stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.