Shop SMEAD
See all product information
Create Account
COLORED TOP TAB CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, GREEN, 10PK
Mfr # 14002
Zoro # G010780654
product price:Â
$
62.19
/pk of 10, $6.22/ea
Key Features
File Fastener Type
2B
Tab Cut
45693
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Right of Center
Features
Reinforced Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14002
- Zoro #
- G010780654
- UPC #
- 30086486140028
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Divider Thickness
- 18 pt.
- Folder Thickness
- 14 pt.
- Expansion Size
- 2in
Details
- Item
- Classification Folder
- Color
- Green
- File Fastener Type
- 2B
- Tab Cut
- 45693
- Tab Position
- Right of Center
- Features
- Reinforced Tab
- Sheet Standard
- Letter
- Number of Plys
- 2
- Number of Fasteners
- 2
- Fastener Capacity
- 2in
- Number of Dividers
- 2
- Fastener Location
- Front & Back
- Divider Material
- Manila
- Tab Location
- Top
Description
Heavyweight project files allow you to create subdivisions of material within one folder. Fasteners on front and back panels and dividers create four to six separate filing surfaces. Use color to categorize file types. Protect your documents and fingers with Smead patented SafeSHIELD Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Folder Size: Letter; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.