
Colored Top Tab Folders, Expands 2", 2 Dividers, 6 SafeSHIELD Fasteners, Letter, Dark Blue, 10PK
Mfr # 14200
Zoro # G223333951
product price:Â $151.99
/pk 10, $15.20/ea
Free Shipping & Returns
Key Features
Expanded Width
2 in
Color
Dark Blue
Tab Type
Top Tab
Material
Pressboard
Size
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14200
Zoro #
G223333951
UPC #
-
Country of Origin
United States
Dimensions
Expanded Width
2 in
Size
Letter
Thickness
25 pt
Details
Item
Classification Folder
Color
Dark Blue
Tab Type
Top Tab
Material
Pressboard
Tab Cut
2/5-Cut
Number of Dividers
2
Number of Fasteners
6
Tab Position
Right of Center
Fasteners per Divider
2
Description
Heavyweight project files allow you to create subdivisions of material within one folder. Fasteners on front and back panels and dividers create four to six separate filing surfaces. Use color to categorize file types. Protect your documents and fingers with Smead patented SafeSHIELD Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.