Shop SMEAD
See all product information
Create Account
Designer Assortment Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, 25/Box
- Mfr # 64056
- Zoro # G504903385
product price:Â
$
66.79
/ea
Key Features
Width
11 3/4"
Color
Teal
Material
Vinyl
Tab Cut
45296
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64056
- Zoro #
- G504903385
- UPC #
- 86486640565
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Teal
- Material
- Vinyl
- Tab Cut
- 45296
- Tab Position
- Assorted Position
- Features
- Repositionable Tab
- Tab Material
- Vinyl
- Sheet Standard
- Letter
- Tab Location
- Top
Dimensions
- Width
- 11 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Depth
- 9 1/4"
- Thickness
- 11 pt.
- Tab Size
- 1/2"
Description
Smead designer assortment hanging folders, 1/5 tab, 11 point stock, letter, 25/box hanging folders keep papers neatly vertical in the file. No more slumping folders or folders that slip under one another. Vivid colors help you code files for quick, easy identification. Color-coordinated tabs and inserts included. Hanging file folder type: standard; size: letter; material(s): 11 pt. Stock. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.