Zoro Homepage

End Tab Pocket Folder, 2 Pockets, Letter, Manila, 25PK

  • Mfr # 24117

  • Zoro # G410780780


product price: $92.85
/pk 25, $3.71/ea
Free Shipping & Returns

Key Features

Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Features
Heavyweight Cover
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24117
Zoro #
G410780780
UPC #
86486241175
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.

Details

Item
File Pocket
Color
Manila
Tab Cut
Straight
Features
Heavyweight Cover
Total Number of Pockets
2
Sheet Standard
Letter
Number of Plys
2

Description

One or two handy pockets on the inside safely hold small or loose materials such as X-rays or photos. Pockets open on the top and inside edges for easy filing and are sealed on the outer edges. The industry standard for efficient shelf filing. This folders feature a double-thick tab for strength and durability. Interior Front and Back Panel Pockets. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.