Zoro Homepage
This item is Discontinued.
Smead End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10 73780

End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10 (Discontinued)

  • Mfr # 73780
  • Zoro # G5382706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73780
Zoro #
G5382706
UPC #
086486737807
Country of Origin
Mexico

Dimensions

Width
12-3/4"
Expanded Width
3-1/2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter

Details

Item
TUFF End Tab File Pockets with Reinforced Tab
Color
Redrope
Tab Type
End Tab
Material
Redrope
Tab Cut
Straight
Features
Reinforced Tab, Tear Resistant, Heavyweight Cover, Rip Resistant
Recycled Content
0.3
Sheet Standard
Letter
Accessibility
Top Load
Number of Plys
2
Assembly Required
No
Environmental Certification
SFI
Overall Expansion
3.5"
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers

Description

Pocket Folder,Tuff,3.5 In.,Red,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.