Shop SMEAD
See all product information
Create Account
End Tab Tuff Pockets, 5-1/4 Exp, Letter, Manila, 10/BX
- Mfr # 75160
- Zoro # G204903524
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" Width x 11" Length
Sheet Capacity
700
Features
Tear Resistant, Dye-free
Number of Plys
2
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75160
- Zoro #
- G204903524
- UPC #
- 86486751605
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 5 1/4"
Details
- Item
- File Pocket
- Sheet Capacity
- 700
- Features
- Tear Resistant, Dye-free
- Number of Plys
- 2
- Sheet Standard
- Letter
Description
Smead end tab tuff pockets, 5 1/4 exp, letter, manila, 10/bx the "iron man" of end tab file pockets virtually indestructible file pocket won't rip out, even when pulled from the shelf by the gusset. Gusset is fully lined with tear-resistant tyvek, has special rollover reinforcement at the top, and extends into the front and back panels twice as far as standard file pockets. Hidden reinforcement strip at the point of greatest stress. Extra-wide pockets accommodate standard top tab file folders. Expandable file folder type: end tab pocket; size: letter; width: 11 3/4". this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.