Erasable FasTab Hanging Folders, 1/3-Cut, Letter, 11 Point St, Assorted, 18/Box
- Mfr # 64031
- Zoro # G604903377
product price:Â
$
62.39
/ea
Key Features
Width
11 3/4"
Color
Red
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Height
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64031
- Zoro #
- G604903377
- UPC #
- 86486640312
- Country of Origin
- United States
Dimensions
- Width
- 11 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 10"
- Thickness
- 11 pt.
Details
- Item
- Hanging Folder
- Color
- Red
- Tab Cut
- 45294
- Tab Position
- Assorted Position
- Features
- Reinforced Tab
- Tab Location
- Top
- Number of Plys
- 2
- Sheet Standard
- Letter
Description
Smead erasable fastab hanging folders, 1/3-cut, letter, 11 point st, assorted, 18/box hanging file folders are designed with an erasable surface that makes it possible to revise and reuse them. You can write directly on the tab with a permanent marker and easily erase with a standard white eraser. These folders have built-in reinforced tabs attached to the folder for hassle-free filing. No assembly required. This product was made from wood sourced from a certified managed forest. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.