Zoro Homepage
This item is Discontinued.
Smead Exp, Legal, 14-3/4x9-1/2in,  76500

Exp, Legal, 14-3/4x9-1/2in, (Discontinued)

  • Mfr # 76500
  • Zoro # G910781713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76500
Zoro #
G910781713
UPC #
-
Country of Origin
United States

Dimensions

Width
14 3/4in
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Folder Thickness
11 pt.

Details

Item
File Jacket
Color
Manila
Features
Slip Resistant
Number of Plys
2
Sheet Standard
Legal

Description

Full-height side gusset keeps materials from slipping out. Great for taking files out of the office. Select reinforced tabs for frequently used files. Features full height sides for document security and straight-cut tabs for easy labeling. These file jackets are great for taking documents out of the office for presentations, meetings or to work on at home. The straight-cut tab gives ample space to describe the contents and flexibility in labeling. For additional storage, apply one of our Self-Adhesive Poly Pockets 68185 to the outside, sold separately. Reinforced Double-Ply Tab. Number of Sections: 1; Tab Cut: Straight; Size: Legal; Punched/Unpunched: Unpunched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.