Zoro Homepage
This item is Discontinued.
Smead Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue 73235

Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (Discontinued)

  • Mfr # 73235
  • Zoro # G6245876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73235
Zoro #
G6245876
UPC #
086486732352
Country of Origin
United States

Dimensions

Width
11-3/4"
Expanded Width
5-1/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Thickness
9 pt.
Divider Thickness
11 pt.

Details

Item
Colored File Pockets
Color
Blue
Tab Type
Top Tab
Material
Colored Stock
Tab Cut
Straight
Features
Tear Resistant
Tab Position
Top
Recycled Content
0.1
Tab Location
Top
Environmental Certification
SFI
Assembly Required
No
Sheet Standard
Letter
Overall Expansion
5.25"
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers

Description

File,Pocket,letter,5.25 In.,ExpandableBe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.